Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BrassCraft Hornet Flapper and Chain Rubber

  • Mfr # BCT010

  • Zoro # G1941299


product price: $10.69
/ea

Key Features

Fits Brand
Hornet
For Use With
Universal Fit
Features
Engineered Formulated Rubber, Plastic Chain
Width
6.3 in
Length
6.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCT010
Zoro #
G1941299
UPC #
26613116785
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Length
6.2 in

Details

Fits Brand
Hornet
For Use With
Universal Fit
Features
Engineered Formulated Rubber, Plastic Chain

Description

BCT010 Hornet X toilet flapper 6.2 L x 6.3 W x 2.8 D has a universal fit and comes with plastic chain.
  • • Fits old and new style flush valves
  • • Made from engineered rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.