
Conduit Fitting Adapter, Compression, Brass, Chrome finish
Mfr # 12X CD
Zoro # G1929712
product price: $9.29
/eaKey Features
Conduit Fitting Type
Adapter
Connection Type
Compression
Material
Brass
Finish
Chrome finish
Overall Length
3.8750 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12X CD
Zoro #
G1929712
UPC #
26613158198
Country of Origin
United States
Dimensions
Overall Length
3.8750 in
Width
2.8750 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Adapter
Connection Type
Compression
Material
Brass
Finish
Chrome finish
Description
One-piece brass body provides strength, durability and longer-lasting performance. 3/8 inch O.D. Comp x 3/4 inch Garden Hose with Washer. Temperature rating 40 degree to 140 degree Fahrenheit, intermittent to 180 degree Fahrenheit.
- • Female hose thread connection requires a rubber washer for proper installation
- • Designed for use with residential and commercial-grade garden hose
- • Easy to install
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.