This item is Discontinued.

This item is Discontinued.
Brasscraft Manufacturing 90099 0.31 - 0.5 in. Auger Cutting Head Set - Pieces 4 (Discontinued)
Mfr #
4200986
Zoro #
G104067838
UPC # 88712900993
Country of Origin China
Category Milling Cutter Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4200986
Zoro #
G104067838
UPC #
88712900993
Country of Origin
China
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- Auger cutting head set
- 4 pieces
- Product Type: Drain Cutter Set
- Powered Cable Feed: No
- Winding Drum: No
- Dimension: 4.8" H x 4.3" W x 6.3" L
- Weight: 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.