KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression

  • Mfr # KTCR11FX C1
  • Zoro # G204044999
product price: 
$
34.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KTCR11FX C1
Zoro #
G204044999
UPC #
26613142494
Country of Origin
China

Description

Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression

1/4 Turn On-Off for easy, smooth operation. High performance PTFE seats provide corrosion resistance, watertight seal and ease of use. Precision-machined brass ball resists corrosion; ensures ease of operation. Chrome plated brass body and zinc die cast handle for strength, corrosion resistance and fine appearance.

Features
  • Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression
Specifications
  • Dimension: 1.19 x 2.25 x 2.75 in.
  • Cube: 7.36
  • Application: Water Supply
  • Color/Finish Family: Brass
  • Color/Finish: Chrome
  • Compatible Pipe Material: Copper
  • Connection: Comp x Comp
  • Indoor/Outdoor: Indoor,Outdoor
  • Inlet Diameter (In.): 1/4
  • Inlet Fitting End Type: Compression
  • Inlet Size: 1/4 In.
  • Material: Brass
  • Maximum Pressure (PSI): 125
  • Maximum Working Temperature (F): 140
  • Outlet Diameter (In.): 3/8
  • Outlet Fitting End Type: Compression
  • Product Depth (in.): 1.19
  • Product Height (in.): 2.75
  • Product Length (in.): 1.188
  • Product Width (in.): 2.25
  • Stop Valve Type: Straight
  • Valve Configuration: Straight
  • Valve Connection: Compression
  • Valve Inlet Diameter (in.): 0.375
  • Valve Type: Stop
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews