Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MP CHR ToilPaper Roller

  • Mfr # 250-695

  • Zoro # G607985448


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
4.38 x 3.6 in
Roll Capacity
Single Roll
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-695
Zoro #
G607985448
UPC #
52088097090
Country of Origin
Taiwan, Province of China

Dimensions

Dispenser Depth
4.38 in
Dispenser Width
3.6 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
4.38 x 3.6 in
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
Chrome

Description

Master Plumber, 85H x 35W x 18125D, Chrome, Plastic Toilet Paper Roller, Spring Loaded, Universal Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.