This item is Discontinued.

Brasscraft Plumb Shop Brasscraft 48in. Stainless Steel Gas Dryer Connector  CSSL54-48P CSSL54-48P

This item is Discontinued.

Brasscraft

Plumb Shop Brasscraft 48in. Stainless Steel Gas Dryer Connector CSSL54-48P (Discontinued)

Mfr # CSSL54-48P
Zoro # G203994981
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSSL54-48P
Zoro #
G203994981
UPC #
-
Country of Origin
China

Description

  • Corrugated flexible Stainless Steel gas dryer connector
  • Polymer coated
  • Manufactured without soldered or brazed joints from type 304 Stainless Steel
  • Broader face nuts and fittings with smoother connector ends seal with less torque for easy installation
  • Uniform coating leaves no gaps and protects against corrosion and leaks
  • .50" inside diameter, .63" outside diameter, tube with fittings
  • .75" FIP x .75" MIP
  • 48" length
  • Length: 12
  • Width: 1.13
  • Height: 10.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.