Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumb Shop Div Brasscraft 211324 Multi-Master Start Kit

  • Mfr # 211324

  • Zoro # G604146309


product price: $349.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211324
Zoro #
G604146309
UPC #
4014586884806
Country of Origin
Germany

Description

Star-Lock, Multi-Master Quick Start Kit, Oscillating Multi-Tool With Soft Bag & FMM 350 QSI, Features Star-Lock Technology With Less Than 3 Second Blade Change, Improved Cutting Speed Due To Solid Lock Up Between Blade & Tool For Faster Cuts & Smoother Performance, 3 Sanding Sheets Of 60G, 80G, 120G & 180G, Sanding Pad, 65 mm Long Life E-Cut Saw Blade, HSS Segment Saw Blade, 44 mm E-Cut Saw Blade & Rigid Stopping Knife.

Specifications
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.