Plumb Shop Div Brasscraft 249865 0.5 in. Master Plumber Plastic Coupling Nut & Washer; Pack of 2

  • Mfr # 249865

  • Zoro # G004160240


product price:  $27.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249865
Zoro #
G004160240
UPC #
052088096703
Country of Origin
Taiwan, Province of China

Description

From home decor to bathroom and from sanitary ware to those essential hardware tools to keep your house running perfectly. Glance through the range of Hardware products and choose ones that are perfect. Our products are not only functional but look beautiful if complemented with surrounding furnishings.

Features
  • Plastic 1/2" coupling nut & washer
  • Fits standard 1/2" iron pipe faucet shanks
  • For use with beveled nosepiece faucet supply tube
  • Pack of 2
Specifications
  • Size: 0.5"
  • Country of Origin: Taiwan
  • Weight: 0.56 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.