Plumbshop 1/2 in. FIP pc X 1/2 in. D FIP 12 in. Braided Stainless Steel Faucet Supply Lin
- Mfr # PLS8-12A F
- Zoro # G221729510
product price:Â
$
8.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLS8-12A F
- Zoro #
- G221729510
- UPC #
- 039166127375
- Country of Origin
- China
Description
Upgrade your plumbing installation with BrassCraft's premium braided stainless steel faucet connector. This PlumbShop connector features a durable PVC inner tubing encased in a flexible stainless steel braided exterior that provides superior strength and resistance to kinks. The chrome plated nuts and rubber seals ensure leak-free connections while the 1/2 in. FIP connections on both ends make it compatible with standard faucet installations. This lead-free connector is designed for accessible potable water distribution systems and can handle temperatures from 40 F to 160 F with a maximum working pressure of 125 PSI. The sleek silver finish adds a professional touch to your plumbing work while its flexibility makes installation in tight spaces quick and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.