Zoro Homepage

S+Gascn1/2Id1/2M1/2M60

  • Mfr # 30YE50V060B

  • Zoro # G700488945


product price: $34.89
/ea

Key Features

Width
10.2500 in
Length
12.5000 in
Depth
1.1250 in
Finish
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YE50V060B
Zoro #
G700488945
UPC #
91712054825
Country of Origin
United States

Dimensions

Width
10.2500 in
Length
12.5000 in
Depth
1.1250 in

Details

Finish
Yellow

Description

The Eastman 5/8-IN OD gas connector is designed to connect most major brands of gas ranges, boilers, and high-usage appliances to a shut-off valve. The connector is certified for use with most ranges and boilers with gas ratings up to 93,200 BTUs. This gas connector includes an ArmorBoost EFV (thermal excess flow valve). The ArmorBoost EFV from Eastman is designed to help protect you and your family from catastrophic ruptures or disconnects in your gas line. The ArmorBoost valve immediately restricts gas flow to help protect you from the build-up of flammable gas. The valve will remain activated until the gas line is properly repaired. For added protection, the ArmorBoost EFV features a special fire-safe thermal ring that expands to stop gas flow when extreme temperatures of 350Degree plus are reached. DuraCoat Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 60-IN 5/8-IN OD epoxy-coated gas connector, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) ArmorBoost EFV auto shut-off valve.


  • • It is omnidirectional and can be installed in any position
  • • Helps protect against gas fires and explosions
  • • Installs like a standard gas fitting, no special tools required
  • • Approved for indoor and outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.