Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S+Gascn1/4Id1/2M1/2F18

  • Mfr # 10YE51V018B

  • Zoro # G800489217


product price: $22.39
/ea

Key Features

Width
9.2500 in
Length
12.5000 in
Depth
1.2500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10YE51V018B
Zoro #
G800489217
UPC #
91712056324
Country of Origin
United States

Dimensions

Width
9.2500 in
Length
12.5000 in
Depth
1.2500 in

Description

The Eastman 3/8-IN OD gas connector is designed to connect most major brands of gas log kits, space heaters, and low-usage appliances to a shut-off valve. The connector is certified for use with most gas logs and space heaters with gas ratings up to 43,800 BTUs. This gas connector includes an ArmorBoost EFV (thermal excess flow valve). The ArmorBoost EFV from Eastman is designed to help protect you and your family from catastrophic ruptures or disconnects in your gas line. The ArmorBoost valve immediately restricts gas flow to help protect you from the build-up of flammable gas. The valve will remain activated until the gas line is properly repaired. For added protection, the ArmorBoost EFV features a special fire-safe thermal ring that expands to stop gas flow when extreme temperatures of 350Degree plus are reached. DuraCoat Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 18-IN 3/8-IN OD epoxy-coated gas log connector, (1) 1/2-IN FIP fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) ArmorBoost EFV auto shut-off valve.


  • • The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance
  • • Safety+plus EFV is omnidirectional and can be installed in any position - vertical or horizontal
  • • Safety+plus EFV helps protect against gas fires and explosions and 43,800 BTU/Hr
  • • Safety+plus EFV installs like a standard gas fitting
  • • Use to install dryers, decorative stoves and gas log fireplaces
  • • Approved for indoor and outdoor use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.