Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S+Gascn3/8Id1/2M1/2F48

  • Mfr # 20YE51V048B

  • Zoro # G300489168


product price: $28.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20YE51V048B
Zoro #
G300489168
UPC #
91712056218
Country of Origin
United States

Description

The Eastman 1/2-IN OD gas connector is designed to connect most major brands of water heaters, dryers, and moderate usage appliances to a shut-off valve. The connector is certified for use with most water heaters and dryers with gas ratings up to 60,500 BTUs. This gas connector includes an ArmorBoost EFV (thermal excess flow valve). The ArmorBoost EFV from Eastman is designed to help protect you and your family from catastrophic ruptures or disconnects in your gas line. The ArmorBoost valve immediately restricts gas flow to help protect you from the build-up of flammable gas. The valve will remain activated until the gas line is properly repaired. For added protection, the ArmorBoost EFV features a special fire-safe thermal ring that expands to stop gas flow when extreme temperatures of 350Degree Plus are reached. DuraCoat Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use. includes (1) 48-IN 1/2-IN OD epoxy-coated gas connector, (1) 1/2-IN FIP fitting, (1) 1/2-IN MIP (Tapped 3/8-IN FIP) ArmorBoost EFV auto shut-off valve.


  • • Easy-to-remove handle protects against accidental operation during rough-ins
  • • Safety+Plus EFV is omnidirectional and can be installed in any position - vertical or horizontal
  • • Safety+Plus EFV installs like a standard gas fitting
  • • Use to install 4-burner gas ranges, cook-top, dryers and water heaters
  • • CSA certified to ANSI Z21.24/CSA 6.10 and ANSI Z21.75/CSA 6.27

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.