Shop BRASSCRAFT

Shower Escutcheon, 0, Satin Nickel - PVD

  • Mfr # SWD0452

  • Zoro # G8084727


product price:  $31.45
/ea

Key Features

Type
Shower
Finish
Satin Nickel - PVD
Material of Construction
Stainless Steel
Color
Satin Nickel
For Use With
Single Handle Mixet Bathtub and Shower Faucets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWD0452
Zoro #
G8084727
UPC #
039166106202
Country of Origin
Taiwan, Province of China

Dimensions

Trim Plate Height
5 1/2 in
Trim Plate Depth
5/8 in
Trim Plate Width
5 1/2 in
Face Dia.
5-1/2 in
Size
5-1/2"

Details

Type
Shower
Finish
Satin Nickel - PVD
Material of Construction
Stainless Steel
Color
Satin Nickel
For Use With
Single Handle Mixet Bathtub and Shower Faucets
Material
Stainless Steel
Green Environmental Attribute
Does Not Contain PVC
Number of Holes
0
Item
Escutcheon
Includes
Escutcheon
Tub and Shower Category
Shower Trim Parts
Ligature Resistant
No
ADA Compliant
No
Trim Plate Material
Stainless Steel
Includes Drain Stopper
Drain Stopper Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Trim Plate
Trim Plate Included
Includes Check Stop
Check Stop Not Included
Handle Material
Stainless Steel
Trim Plate Shape
Circle
Includes Handle
Handle Not Included
Trim Finish
Satin Nickel
Includes Tub Spout
Tub Spout Not Included
Compatible Mfr. Model Number
SKD0202, SKD0203, SKD0204, SKD0217
ADA Compliance
No
Includes Cartridge
Cartridge Not Included
Sub-Category
Trim Plates, Caps and Indexes
Product Type
Tub and Shower Trim
Compatible Product Type
Single Handle Mixet Bathtub and Shower Faucets
Compatible Series
Mixet Escutcheon
Compatible Manufacturer Part Number
SKD0202, SKD0203, SKD0204, SKD0217
Tub Spout Material
Metal
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Trim, ADA Compliance No, Faucet Handle Type Not Applicable, For Use With Single Handle Mixet Bathtub and Shower Faucets, For Use with Series Mixet Escutcheon, Handle Material Stainless Steel, Ligature Resistant No, Number of Handles 0, BrassCraft, Not Applicable, Spout Reach Not Applicable, Trim Finish Satin Nickel, Trim Plate Depth 5/8 in, Trim Plate Height 5 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 5 1/2 in, Not Applicable, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.