Speedi Plumb Plus 3/8 in. Compression pc X 1/2 in. D FIP 12 in. Brass Faucet Supply Line
- Mfr # B1-20AU D
- Zoro # G300540272
product price:
$
14.29
/ea
Key Features
Length (In.)
8.4000 in
Depth
1.8000 in
Width
5.8000 in
Finish
Stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1-20AU D
- Zoro #
- G300540272
- UPC #
- 26613106762
- Country of Origin
- United States
- Finish
- Stainless steel
Dimensions
- Length (In.)
- 8.4000 in
- Depth
- 1.8000 in
- Width
- 5.8000 in
Description
BrassCraft began more then 70 years ago, founded on the promise of quality and innovation. We take pride in providing high-quailty, smartly engineered and need-based products.
- • Use with faucets with 1/2 in MIP water connection.
- • For use in potable water distribution systems in accessible locations only.
- • Bends freely, without kinking or crimping, installation is easier, especially in cramped quarters.
- • External corrosion resistance to common household, tile and glass cleaners.
- • Internal corrosion resistance to harsh water conditions.
- • 8 sided pneumatic crimp for greater dependability and reliable nut to hose connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.