Shop BRASSCRAFT
See all product information
Create Account
Toilet Riser Silver/Yellow Chrome Copper
- Mfr # 1-20DL CF
- Zoro # G1936502
product price:
$
12.89
/ea
Key Features
For Use With
Toilet water supply
Finish
Chrome
Height
1-1/8 in
Length
19.5000 in
Width
0.8150 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-20DL CF
- Zoro #
- G1936502
- UPC #
- 26613046433
- Country of Origin
- United States
Dimensions
- Height
- 1-1/8 in
- Length
- 19.5000 in
- Width
- 0.8150 in
Details
- For Use With
- Toilet water supply
- Finish
- Chrome
- Item
- Toilet Riser
Description
BrassCraft 3/8 in. O.D. tube x 20 in. of length chrome-plated copper riser for toilet installations. Features gasket nosepiece for an assured connection to your toilet. Cut-to-length for flexible fit with a clean, professional appearance. For use in potable water distribution systems in accessible locations only.
- • Formed nose-piece with gasket insert
- • For indoor use
- • No-lead certified
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.