Zoro Homepage

Tub and Shower Tub/Shower Handle, 1, Clear

  • Mfr # SHD7800

  • Zoro # G3015680


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Includes
Handle
Features
Temperatue Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD7800
Zoro #
G3015680
UPC #
673509000521
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 1"
Width
Tub/Shower Handle: 3-3/4"
Size
1" x 3-3/4"
Handle Length
3 3/4 in

Details

Includes
Handle
Item
Tub/Shower Handle
Features
Temperatue Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Clear
For Use With Mfr. Model Number
,SKD0205 D, SKD0200, SKD0201 D, SKD0210 D, SKD0215, SKD0218
Material of Construction
Acrylic
Type
Tub and Shower
Tub and Shower Category
Shower Handles
For Use With
Mixet Faucets
Material
Acrylic
Green Environmental Attribute
Does Not Contain PVC
Ligature Resistant
No
ADA Compliance
No
Handle Material
Nylon, Polycarbonate
Color
Transparent
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Included
Compatible Mfr. Model Number
SKD0200, SKD0201 D, ,SKD0205 D, SKD0210 D, SKD0215, SKD0218
Includes Cartridge
Cartridge Not Included
Product Type
Tub and Shower Handle
Compatible Product Type
Mixet Bathtub and Shower Faucets
Tub Spout Material
Chrome
Trim Plate Material
Plastic
Compatible Series
Mixet
Trim Finish
Transparent
Compatible Manufacturer Part Number
SKD0200, SKD0201 D, SKD0205 D, SKD0210 D, SKD0215, SKD0218
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Mixet Faucets, Handle Length 3 3/4 in, Handle Material Nylon, Polycarbonate, Ligature Resistant No, Number of Handles 1, BrassCraft, Not Applicable, Spout Reach Not Applicable, Trim Finish Transparent, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Plastic, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.