Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Tub/Shower Handle, 1, Smoked

  • Mfr # SHD7074

  • Zoro # G3015699


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Includes
Handle
Features
Volume Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Height
Tub/Shower Handle: 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD7074
Zoro #
G3015699
UPC #
039166078639
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 1"
Width
Tub/Shower Handle: 2-3/8"
Handle Length
2 3/8 in
Size
1" x 2-3/8"

Details

Includes
Handle
Item
Tub/Shower Handle
Features
Volume Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Smoked
Type
Tub and Shower
Material of Construction
Acrylic
Green Environmental Attribute
Does Not Contain PVC
Material
Acrylic
For Use With Mfr. Model Number
SKD0207
For Use With
Mixet Bathtub and Shower Faucets
Tub and Shower Category
Shower Handles
Ligature Resistant
No
Includes Check Stop
Check Stop Not Included
ADA Compliance
No
Includes Valve
Valve Not Included
Handle Material
ABS, Nylon
Compatible Mfr. Model Number
SKD0207
Includes Trim Plate
Trim Plate Not Included
Includes Handle
Handle Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Drain Stopper
Drain Stopper Not Included
Color
Smoked
Product Type
Tub and Shower Handle
Compatible Manufacturer Part Number
SKD0207
Tub Spout Material
Plastic
Compatible Product Type
Mixet Bathtub and Shower Faucets
Trim Finish
Transparent
Compatible Series
Mixet
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Circle
Trim Plate Material
Plastic

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Mixet Bathtub and Shower Faucets, Handle Length 2 3/8 in, Handle Material ABS, Nylon, Ligature Resistant No, Number of Handles 1, BrassCraft, Not Applicable, Spout Reach Not Applicable, Trim Finish Transparent, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Plastic, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.