Tub and Shower Tub/Shower Handle, 1, Clear and Chrome

  • Mfr # SHD7077

  • Zoro # G8399291


product price:  $22.85
/ea

Key Features

Includes
Handle
Features
Deluxe Round Volume
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Clear and Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHD7077
Zoro #
G8399291
UPC #
789542341221
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 2-1/8"
Width
Tub/Shower Handle: 2-23/32"
Size
2-1/8" x 2-1/8"
Handle Length
2 3/4 in

Details

Includes
Handle
Item
Tub/Shower Handle
Features
Deluxe Round Volume
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Clear and Chrome
For Use With Mfr. Model Number
SKD0212, SKD0212 D, SKD0220
Material of Construction
Acrylic
Tub and Shower Category
Shower Handles
Material
Acrylic
For Use With
Mixet Faucets
Type
Tub and Shower
Green Environmental Attribute
Does Not Contain PVC
Ligature Resistant
No
Handle Material
Acrylic, Polycarbonate
ADA Compliance
No
Color
Transparent
Includes Handle
Handle Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Not Included
Compatible Mfr. Model Number
SKD0212, SKD0212 D, SKD0220
Includes Tub Spout
Tub Spout Not Included
Product Type
Tub and Shower Handle
Compatible Product Type
Mixet Bathtub and Shower Faucets
Trim Plate Shape
Circle
Compatible Series
Mixet
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Material
Plastic
Compatible Manufacturer Part Number
SKD0212, SKD0212 D, SKD0220
Tub Spout Material
Plastic
Trim Finish
Transparent

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Mixet Faucets, Handle Length 2 3/4 in, Handle Material Acrylic, Polycarbonate, Ligature Resistant No, Number of Handles 1, BrassCraft, Not Applicable, Spout Reach Not Applicable, Trim Finish Transparent, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Plastic, Trim Plate Width Not Applicable, Not Applicable, Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.