This item is Discontinued.

Brasscraft Tub and Shower Tub/Shower Handle, 1, Clear SH7537 B

This item is Discontinued.

Brasscraft

Tub and Shower Tub/Shower Handle, 1, Clear (Discontinued)

Mfr # SH7537 B
Zoro # G9723551
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH7537 B
Zoro #
G9723551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 1-3/4"
Width
Tub/Shower Handle: 3-5/8"
Handle Length
3 5/8 in
Size
1-3/4" x 3-5/8"

Details

Includes
Handle
Item
Tub/Shower Handle
Features
Volume Control
Number of Holes
1
ADA Compliant
Not ADA Compliant
Finish
Clear
For Use With
Sterling Bathtub and Shower Faucets
Type
Tub and Shower
Material
Acrylic
Green Environmental Attribute
Does Not Contain PVC
Tub and Shower Category
Shower Handles
Material of Construction
Acrylic
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Handle
Handle Included
ADA Compliance
No
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
Handle Material
Acrylic
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Not Included
Trim Finish
Chrome
Color
Chrome
Product Type
Tub and Shower Handle
Compatible Series
Sterling(R) Faucets
Compatible Product Type
Sterling Bathtub and Shower Faucets
Ligature-Resistant
Not Ligature-Resistant

Description

Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Lever, For Use With Sterling Bathtub and Shower Faucets, For Use with Series Sterling Faucets, Handle Length 3 5/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, Sterling, Trim Finish Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.