Tub, Tub Filler Spouts, Chrome
Mfr # SWD0434
Zoro # G7927902
product price: $41.39
/eaKey Features
Connection Size
1/2 in
Tub Spout Connection Type
Slip-Fit
Material
Zinc
Spout Reach
6 1/2 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWD0434
Zoro #
G7927902
UPC #
039166097814
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
1/2 in
Width
6-1/2"
Manufacturers Warranty Length
Lifetime
Size
6 1/2 in
Length (In.)
6-1/2
Tub Spout Connection Size
1/2 in
Description
Tub Spout, No Diverter, Connection Size 1/2 in, Slip Fit, Faucet Handle Type Not Applicable, For Use With Most Bathtubs, For Use with Series Mixet Bathtubs, Ligature Resistant No, Number of Handles 0, BrassCraft, Slip-Fit, Spout Reach 6 1/2 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Metal, Trim Plate Width Not Applicable, Slip-Fit, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.