Shop BRASSCRAFT
See all product information
BrassCraft Hornet Flapper and Chain Rubber
Mfr # BCT001
Zoro # G7699639
product price: $9.15
/eaKey Features
Fits Brand
Hornet
Width
5.6250 in
Height
2.7 in
Length
5.6250 in
For Use With
Flush valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BCT001
Zoro #
G7699639
UPC #
26613116808
Country of Origin
Taiwan, Province of China
Dimensions
Width
5.6250 in
Height
2.7 in
Length
5.6250 in
Details
Fits Brand
Hornet
Item
Flapper and Chain
For Use With
Flush valves
Description
BCT001 Hornet toilet flapper 6.2 L x 6.3 W x 2.8 D has a universal fit and comes with plastic chain.
- •
- • Universal flapper fit.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.