
BrassCraft Hornet Flapper and Chain Vinyl
Mfr # BCT005
Zoro # G8646122
product price: $11.49
/eaKey Features
Height
2-1/2 in
Length
5.6250 in
Width
5.6250 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BCT005
Zoro #
G8646122
UPC #
26613116761
Country of Origin
Taiwan, Province of China
Dimensions
Height
2-1/2 in
Length
5.6250 in
Width
5.6250 in
Description
BCT005 Hornet V toilet flapper 6.2 L x 6.3 W x 2.8 D has a universal fit and comes with plastic chain.
- • Premium engineered vinyl.
- • Specially engineered vinyl.
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.