
10" Cover Casing, 3/4" O.D. in English Bronze
Mfr # 455/07
Zoro # G7192632
product price: $56.95
/eaKey Features
Finish
English Bronze
Height
2
Width
2
Length
12
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455/07
Zoro #
G7192632
UPC #
91388872433
Country of Origin
United States
Dimensions
Height
2
Width
2
Length
12
Details
Finish
English Bronze
ADA Compliant
No
Weight
0.25
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.