
4" Brass Nipple, 1/2" Ips in Matte White
Mfr # 450/52
Zoro # G7204636
product price: $46.39
/eaKey Features
Finish
Matte White
Height
2
Width
2
Weight
0.3
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450/52
Zoro #
G7204636
UPC #
91388052736
Country of Origin
United States
Dimensions
Height
2
Width
2
Length
6
Details
Finish
Matte White
Weight
0.3
ADA Compliant
No
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.