Bottle Trap Kit in Polished Nickel

  • Mfr # 3016-15

  • Zoro # G7734694


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

Height
3
Finish
Polished Nickel
Width
7
Length
21.5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3016-15
Zoro #
G7734694
UPC #
91388847233
Country of Origin
United States

Dimensions

Height
3
Width
7
Length
21.5

Details

Item
Bottle Trap Kit in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
2

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.