
Garbage Disposer Flange in Antique Nickel
Mfr # 112-15A
Zoro # G8956343
product price:Â $133.00
/ea
Free Shipping & Returns
Key Features
Width
5
Height
3
Length
5
Weight
0.3
Finish
Antique Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112-15A
Zoro #
G8956343
UPC #
91388215155
Country of Origin
United States
Dimensions
Width
5
Height
3
Length
5
Details
Weight
0.3
Finish
Antique Nickel
ADA Compliant
No
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.