Garbage Disposer Stopper in Stainless Steel (Pvd)

  • Mfr # 113-20

  • Zoro # G8956973


product price:  $84.49
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel (PVD)
Weight
0.15
Length
3
Height
3
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113-20
Zoro #
G8956973
UPC #
91388001383
Country of Origin
United States

Dimensions

Length
3
Height
3
Width
3

Details

Finish
Stainless Steel (PVD)
Weight
0.15
ADA Compliant
No

Description

Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.