
Large Basket Strainer Set in Polished Nickel
Mfr # 120-15
Zoro # G8946796
product price:Â $231.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Weight
1
Length
7
Width
6
Height
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
120-15
Zoro #
G8946796
UPC #
91388220357
Country of Origin
United States
Dimensions
Length
7
Width
6
Height
5
Details
Finish
Polished Nickel
ADA Compliant
No
Weight
1
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.