Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 326/24A
Zoro # G8993827
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish French Gold (PVD)
- Height 3
- Weight 1.15
- Length 10
Product Information
- Brand Brasstech
- MFR # 326/24A
- Zoro # G8993827
- UPC # 91388051166
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME Vacuum Relief Valve, 3/4in, MNPT, 125 psi (22398LF)
- BEMIS Elg Cfwc E2 Sta Plst St Teal, With Cover, Plastic, Elongated, Teal (7B1200SLOWT 655)
- ACORN CONTROLS Phillips Round Head Screws, 8-32 x 1-1/4", Stainless Steel (0116-012-001)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch 40 (330014606)
- NANTUCKET SINKS 2.75 inch Junior Duo Bar Sink Drain In Polished Brass (NS-403PB)
- JONES STEPHENS Lavatory Legs, 27" (L65001)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1368 (1816-1410-1368)
- T&S BRASS Drain - Rotary (B-3950)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- JONES STEPHENS Aluminum, Strainer, Full Top Grate (S59010)
- Brasstech Sink Drains