Shop NEWPORT BRASS
See all product information
Lavatory Drain in Satin Bronze (Pvd)
Mfr # 499-2-10
Zoro # G8987168
product price:Â $337.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
Width
3
ADA Compliant
No
Weight
1.05
Height
3
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
499-2-10
Zoro #
G8987168
UPC #
91388055034
Country of Origin
United States
Dimensions
Width
3
Height
3
Length
10
Details
Finish
Satin Bronze (PVD)
ADA Compliant
No
Weight
1.05
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.