
Lavatory Supply Kit, 3/8" Ips in Antique Brass
Mfr # 490X/06
Zoro # G6741525
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Valves
Finish
Antique Brass
Height
3
ADA Compliant
No
Length
27
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490X/06
Zoro #
G6741525
UPC #
91388268960
Country of Origin
United States
Dimensions
Height
3
Length
27
Width
4
Details
Sub-Category
Valves
Finish
Antique Brass
ADA Compliant
No
Weight
1
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.