Zoro Homepage
This item is Discontinued.
Brasstech Log Lighter Key & Flange in Oil Rubbed Bronze - Hand Relieved 510/ORB

Log Lighter Key & Flange in Oil Rubbed Bronze - Hand Relieved (Discontinued)

  • Mfr # 510/ORB
  • Zoro # G6743266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510/ORB
Zoro #
G6743266
UPC #
91388055232
Country of Origin
United States

Dimensions

Height
3
Width
3
Length
3

Details

Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Weight
0.45

Description

Brasstech Accessories products give you the capability to complete the details of your home in style. Solid brass, color matched products include a log lighter key & flange and toilet tank bolt caps. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products. Also available is our Brass ProTech exclusively made to clean, polish, and protect Newport Brass and Brasstech products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.