This item is Discontinued.

Brasstech Log Lighter Key & Flange in White 510/50

This item is Discontinued.

Brasstech

Log Lighter Key & Flange in White (Discontinued)

Mfr # 510/50
Zoro # G6743686
UPC # 91388440601
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
510/50
Zoro #
G6743686
UPC #
91388440601
Country of Origin
United States

Dimensions

Height
3
Width
3
Length
3

Details

Finish
White
ADA Compliant
No
Weight
0.45

Description

Brasstech Accessories products give you the capability to complete the details of your home in style. Solid brass, color matched products include a log lighter key & flange and toilet tank bolt caps. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products. Also available is our Brass ProTech exclusively made to clean, polish, and protect Newport Brass and Brasstech products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.