
P Trap Kit in Aged Brass
Mfr # 3013-034
Zoro # G8967123
product price:Â $293.30
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Width
6
Height
2.5
Length
12
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3013-034
Zoro #
G8967123
UPC #
91388064494
Country of Origin
United States
Dimensions
Width
6
Height
2.5
Length
12
Details
Finish
Aged Brass
ADA Compliant
No
Weight
1.1
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.