Shop NEWPORT BRASS
See all product information
Straight Valve Kit, 1/2" Sweat in Forever Brass (Pvd)
Mfr # 417-01
Zoro # G8958958
product price:Â $180.99
/ea
Free Shipping & Returns
Key Features
Finish
Forever Brass (PVD)
Length
9
ADA Compliant
No
Width
2
Height
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
417-01
Zoro #
G8958958
UPC #
91388248078
Country of Origin
United States
Dimensions
Length
9
Width
2
Height
2
Details
Finish
Forever Brass (PVD)
ADA Compliant
No
Weight
0.45
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.