This item is Discontinued.

Brasstech Straight Valve Kit, 1/2" Sweat in Polished Brass  Coated 417/03

This item is Discontinued.

Brasstech

Straight Valve Kit, 1/2" Sweat in Polished Brass Coated (Discontinued)

Mfr # 417/03
Zoro # G8958188
UPC # 91388350757
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
417/03
Zoro #
G8958188
UPC #
91388350757
Country of Origin
United States

Dimensions

Height
2
Length
9
Width
2

Details

Finish
Polished Brass - Coated
ADA Compliant
No
Weight
0.45

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.