Brasstech
Toilet Supply Kit, 1/2" Compression in Forever Brass (Pvd) (Discontinued)
- Mfr # 483X/01
- Zoro # G6753976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Brasstech
- MFR # 483X/01
- Zoro # G6753976
- UPC # 91388268311
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Height | 3 |
Width | 4 |
Length | 27 |
Details
Finish | Forever Brass (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.