Shop NEWPORT BRASS

Toilet Supply Kit, 1/2" Compression in Matte White

  • Mfr # 495-52

  • Zoro # G6748105


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Newport Brass
Finish
Matte White
Height
3 in
Length
27 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
495-52
Zoro #
G6748105
UPC #
91388054648
Country of Origin
United States

Dimensions

Height
3 in
Length
27 in
Width
4 in

Details

Item
Toilet Supply Kit
Fits Brand
Newport Brass
Finish
Matte White
Weight
0.8 lb

Description

Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.