Zoro Homepage
This item is Discontinued.
Brasstech Waste & Overflow in Oil Rubbed Bronze 251/10B

Waste & Overflow in Oil Rubbed Bronze (Discontinued)

  • Mfr # 251/10B
  • Zoro # G6747518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251/10B
Zoro #
G6747518
UPC #
91388225581
Country of Origin
United States

Dimensions

Width
7
Length
22
Height
4

Details

ADA Compliant
No
Finish
Oil Rubbed Bronze
Weight
3.95

Description

Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.