
Waste & Overflow in Polished Brass Uncoated (Living)
Mfr # 255-03N
Zoro # G6760294
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Length
21.5
ADA Compliant
No
Weight
2.25
Height
3
Width
7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
255-03N
Zoro #
G6760294
UPC #
91388816888
Country of Origin
United States
Dimensions
Length
21.5
Height
3
Width
7
Details
Finish
Uncoated Polished Brass (Living, non-returnable)
ADA Compliant
No
Weight
2.25
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.