Zoro Homepage

Auger Bit Extension, 15 In., 1-3/8 in. Hex

  • Mfr # BR10594

  • Zoro # G616510495


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Driveshaft Connection
Hexagon
For Use With
Fits Brave earth auger model BRPA265H
Length
15 in
Color
Orange
Inside Dia.
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10594
Zoro #
G616510495
UPC #
11343000732
Country of Origin
United States

Dimensions

Length
15 in
Inside Dia.
1-3/8 in

Details

Driveshaft Connection
Hexagon
For Use With
Fits Brave earth auger model BRPA265H
Item
Auger Bit Extension
Color
Orange

Description

Auger Bit Extension. 1-3/8 in. Hexagon driveshaft connection. Fits model: BRPA265H


  • Hexagon driveshaft connection: 1-3/8 in.
  • Fits model: BRPA265H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.