
Auger Bit Extension, 15 in., 1 in. Round
Mfr # BR10644
Zoro # G316510481
product price: $118.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Length
15 in
Driveshaft Connection
Round
Inside Dia.
1 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR10644
Zoro #
G316510481
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Inside Dia.
1 in
Details
Item
Auger Bit Extension
For Use With
Fits Brave earth auger models BRA250H and BRPA180H
Driveshaft Connection
Round
Color
Orange
Description
Auger Bit Extension. 1 in. Round driveshaft connection. Fits models: BRA250H and BRPA180H
- Round driveshaft connection: 1 in.
- Fits models: BRA250H and BRPA180H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.