Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger Bit Extension, 15In., 7/8 in. Square

  • Mfr # BR10603

  • Zoro # G916510430


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Driveshaft Connection
Square
Length
15 in
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Color
Orange
Inside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10603
Zoro #
G916510430
UPC #
11343000824
Country of Origin
United States

Dimensions

Length
15 in
Inside Dia.
7/8 in

Details

Driveshaft Connection
Square
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Item
Auger Bit Extension
Color
Orange

Description

Auger Bit Extension. 7/8 in. Square driveshaft connection. Fits models: BRPA170H and BRPA325H


  • Square driveshaft connection: 7/8 in.
  • Fits models: BRPA170H and BRPA325H

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.