
Cement Scoring Blade 3L, 2PK
Mfr # BR16-1050PAK2.BRA
Zoro # G722733900
product price: $61.19
/pk 2, $30.60/eaKey Features
Blade Width
3 in
Blade Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR16-1050PAK2.BRA
Zoro #
G722733900
UPC #
11343003566
Country of Origin
United States
Dimensions
Blade Width
3 in
Details
Item
Floor Stripper
Blade Material
Steel
Color
Silver
Description
Get a close, clean shave on every project with the Brave Cement Scoring Blade, designed specifically for removing VCT and sheet-type floor covering materials in high traffic areas from concrete surfaces. The blade features a 3-inch cutting width with additional side scoring wings that slice linoleums and glued-down carpets into manageable strip widths.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.