
Cement Scoring Blade 8L, 2PK
Mfr # BR16-1500PAK2.BRA
Zoro # G522733810
product price: $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Width
8 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR16-1500PAK2.BRA
Zoro #
G522733810
UPC #
11343003603
Country of Origin
United States
Dimensions
Blade Width
8 in
Details
Blade Material
Steel
Item
Floor Stripper
Color
Silver
Description
Measuring in at 8 in. wide, the rugged Brave Cement Scoring Blade can make any job easy. It can remove soft floor coverings, adhesives and mastics on concrete with precision and give you a close, clean, shave on every project. Razor sharp straight from the package, this cement blade is ready to tackle all your tough jobs.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.