Concrete Floor Saw, 14 In.-20 In. Diameter, Honda GX390

  • Mfr # BRPCS210H

  • Zoro # G022324648


product price:  $3,062.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Blade Size
20 in
Cutting Depth
7.2 in
HP
13
Color
Orange
Displacement
389cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPCS210H
Zoro #
G022324648
UPC #
11343001999
Country of Origin
China

Dimensions

Blade Size
20 in
Cutting Depth
7.2 in

Details

HP
13
Color
Orange
Displacement
389cc
Item
Concrete Saw

Description

The Brave floor concrete saw can be used for cutting trenches in concrete to lay essential pipes, expansion joints, or cables. The water tank system provides optimum flow and volume of water to the blade to eliminate dust and avoid overheating. Choose from a selection of blades to meet your desired needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.