Concrete Mixer, 7 Cu. Ft. Steel Drum, Honda GX270

  • Mfr # BRPCM107H

  • Zoro # G422324569


product price: $4,299.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Tow Pole Length
79 in
Batch Capacity
7 cu. ft.
Material
Steel
Pinion Material
Cast-Iron
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPCM107H
Zoro #
G422324569
UPC #
11343002453
Country of Origin
Mexico

Dimensions

Tow Pole Length
79 in
Wheel Size
12 in x 4.8 in

Details

Batch Capacity
7 cu. ft.
Material
Steel
Item
Mixer
Pinion Material
Cast-Iron
Color
Orange

Description

The Brave steel drum concrete mixer is built tough to handle every job. This wheelbarrow-style mixer is easy to transport so it can reach the job no matter where it is. Multiple features encourage increased productivity while the enclosed engine decreases maintenance. The tough 7-cubic foot steel drum features a handle that makes it easy to pour concrete into a wheelbarrow after mixing is complete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.