Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Mixer, 9 Cu. Ft. Poly Drum, Honda GX270

  • Mfr # BRPCM209H

  • Zoro # G822324657


product price: $4,635.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Wheel Size
13 in x 6.5 in
Color
Orange
Pinion Material
Cast-Iron
Drum Material
Polyethylene
Batch Capacity
9 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRPCM209H
Zoro #
G822324657
UPC #
11343002477
Country of Origin
Mexico

Dimensions

Wheel Size
13 in x 6.5 in

Details

Color
Orange
Item
Mixer
Pinion Material
Cast-Iron
Drum Material
Polyethylene
Batch Capacity
9 cu. ft.

Description

The Brave poly drum concrete mixer is built tough to handle every job. This wheelbarrow-style mixer is easy to transport so it can reach the job no matter where it is. Multiple features encourage increased productivity while the enclosed engine decreases maintenance. The easy-to-clean 9-cubic foot poly drum features a handle that makes it easy to pour concrete into a wheelbarrow after mixing is complete.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.