Zoro Homepage

Earth Auger Bit, 10 in. x 36 in., 1-3/8 in. Hex

  • Mfr # BR10589

  • Zoro # G216510499


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Driveshaft Connection
Hexagon
For Use With
Fits Brave earth auger model BRPA265H
Length
36 in
Color
Orange
Outside Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10589
Zoro #
G216510499
UPC #
400450002539
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
10 in
Inside Dia.
1-3/8 in

Details

Driveshaft Connection
Hexagon
Item
Auger Bit
For Use With
Fits Brave earth auger model BRPA265H
Color
Orange

Description

Earth Auger Bit. 1-3/8 in. Hexagon driveshaft connection. 10 in. diameter and 36 in. length. Fits model: BRPA265H


  • Hexagon driveshaft connection: 10 in. diameter and 36 in. length
  • Fits model: BRPA265H

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.