Zoro Homepage

Earth Auger Bit, 10 in. x 36 in., 7/8 in. Square

  • Mfr # BR10598

  • Zoro # G716510470


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Driveshaft Connection
Square
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Outside Dia.
10 in
Inside Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR10598
Zoro #
G716510470
UPC #
11343000770
Country of Origin
United States

Dimensions

Length
36 in
Outside Dia.
10 in
Inside Dia.
7/8 in

Details

Driveshaft Connection
Square
Item
Auger Bit
For Use With
Fits Brave earth auger models BRPA170H and BRPA325H
Color
Orange

Description

Earth Auger Bit. 7/8 in. Square driveshaft connection. 10 in. diameter and 36 in. length. Fits models: BRPA170H and BRPA325H


  • Square driveshaft connection: 10 in. diameter and 36 in. length
  • Fits models: BRPA170H and BRPA325H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.